Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/BALCO-A-24'-PB
- Zoro # G923648966
product price:Â
$
745.99
/ea
Free Shipping & Returns
Key Features
Probe Sheath Material
PVC
Minimum Temperature °F
-40 Degrees F
Enclosure Material
Plastic
Accuracy
+/-1.64 % @ 70 Degrees F
Cable Length
N/A - No Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/BALCO-A-24'-PB
- Zoro #
- G923648966
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Probe Sheath Material
- PVC
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Plastic
- Accuracy
- +/-1.64 % @ 70 Degrees F
- Maximum Temperature (°C)
- 115 Degrees C
- Resistance
- 1,000 ohm
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 239 Degrees F
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting
- Flange
- Connector Type
- Wire Leads
- Response Time
- 8 sec
Dimensions
- Cable Length
- N/A - No Cable
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.17 in
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.