Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/50K-A-24'-GD
- Zoro # G123649398
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Probe Bend
Bendable
Enclosure Material
Galvanized Steel
For Media Type
Air
Probe Length
24 ft
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/50K-A-24'-GD
- Zoro #
- G123649398
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Bend
- Bendable
- Enclosure Material
- Galvanized Steel
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Resistance
- 50,000 ohm
- Probe Sheath Material
- PVC
- Response Time
- 15 sec
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Calibration Certificate Included
- No Certification Included
Dimensions
- Probe Length
- 24 ft
- Probe Diameter
- 0.17 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 50,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.