Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/20K-I-2.5"-GD
- Zoro # G723649477
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°F)
302 Degrees F
Minimum Temperature °C
-40 Degrees C
Process Mounting Thread Size
1/2" MNPT
Enclosure Material
Galvanized Steel
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-I-2.5"-GD
- Zoro #
- G723649477
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Resistance
- 20,000 ohm
- For Media Type
- Liquids and Gels
- Process Mounting Connection
- Thread
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Bend
- Straight
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Length
- 2.5 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.