Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/BALCO-A-8'-PB
- Zoro # G723649590
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Probe Diameter
0.21 in
Process Mounting
Flange
Response Time
8 sec
Probe Sheath Material
Copper
Resistance
1,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/BALCO-A-8'-PB
- Zoro #
- G723649590
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Process Mounting
- Flange
- Response Time
- 8 sec
- Probe Sheath Material
- Copper
- Resistance
- 1,000 ohm
- For Media Type
- Air
- Maximum Temperature (°C)
- 115 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- Accuracy
- +/-1.26 % @ 70 Degrees F
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 239 Degrees F
Dimensions
- Probe Diameter
- 0.21 in
- Cable Length
- N/A - No Cable
- Probe Length
- 8 ft
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.