Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CSI-FA-24'-PB
- Zoro # G023649221
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Plastic
Maximum Temperature (°C)
75 Degrees C
Calibration Certificate Included
No Certification Included
For Media Type
Air
Resistance
10,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CSI-FA-24'-PB
- Zoro #
- G023649221
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Enclosure Material
- Plastic
- Maximum Temperature (°C)
- 75 Degrees C
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Resistance
- 10,000 ohm
- Connector Type
- Wire Leads
- Process Mounting Connection
- Duct
- Minimum Temperature °C
- 0 Degrees C
- Probe Bend
- Bendable
- Maximum Temperature (°F)
- 167 Degrees F
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Response Time
- 15 sec
- Minimum Temperature °F
- 167 Degrees F
- Probe Sheath Material
- PVC
Dimensions
- Probe Diameter
- 0.17 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 ft
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.