Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/BALCO-D-12"-GD
- Zoro # G923648942
product price:Â
$
98.35
/ea
Key Features
Number of Wires
2-Wire
Maximum Temperature (°C)
115 Degrees C
Cable Length
N/A - No Cable
Manufacturer Warranty Length
5 yr
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/BALCO-D-12"-GD
- Zoro #
- G923648942
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 12 in
- Probe Diameter
- 0.25 in
Details
- Item
- RTD Probes
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 115 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-1 % @ 70 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 8 sec
- Process Mounting
- Flange
- For Media Type
- Air
- Maximum Temperature (°F)
- 239 Degrees F
- Enclosure Material
- Galvanized Steel
- Flange Material
- Galvanized Steel
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Resistance
- 1,000 ohm
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.