Shop ACI
See all product information
Create Account
RTD Probe, 0.375"Dia, 1.1"L, 3-Wire, Plenum
- Mfr # A/100-3W-PM-10'CL2P
- Zoro # G124936879
product price:Â
$
71.35
/ea
Key Features
Probe Length
1.1 in
Element Accuracy Class
Class A
Manufacturer Warranty Length
5 yr
Maximum Temperature (°C)
200 Degrees C
Response Time
8 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-PM-10'CL2P
- Zoro #
- G124936879
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Element Accuracy Class
- Class A
- Maximum Temperature (°C)
- 200 Degrees C
- Response Time
- 8 sec
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 392 Degrees F
- Number of Wires
- 3-Wire
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.06%
- Cable Material
- Plenum
- Process Mounting
- Stick-On
- For Media Type
- Water
- Resistance
- 100 ohm
- Enclosure Material
- Brass
- Calibration Certificate Included
- No Certification Included
Dimensions
- Probe Length
- 1.1 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 10 ft
- Probe Diameter
- 0.375 in
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material Plenum, Cable Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.