Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 2"L, 10' L
- Mfr # A/10K-E1-PO-2"-10'CL2P
- Zoro # G624937451
product price:Â
$
37.85
/ea
Key Features
Number of Wires
2-Wire
Response Time
10 sec
Maximum Temperature (°C)
150 Degrees C
Minimum Temperature °C
-40 Degrees C
Resistance
10,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/10K-E1-PO-2"-10'CL2P
- Zoro #
- G624937451
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 2 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 10 ft
Details
- Item
- Thermistor Probe
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 10,000 ohm
- Maximum Temperature (°F)
- 302 Degrees F
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Cable Material
- Etched Teflon (PTFE)
- Accuracy
- +/-0.3 Degrees C
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 10 ft, Cable Material Etched Teflon (PTFE)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.