Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-I-2.5"-GD
- Zoro # G923648898
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°F)
302 Degrees F
Probe Bend
Straight
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Probe Sheath Material
304 Stainless Steel
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-I-2.5"-GD
- Zoro #
- G923648898
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Bend
- Straight
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting Connection
- Thread
- For Media Type
- Liquids and Gels
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 10,000 ohm
- Response Time
- 10 sec
- Curve Type
- Type III
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Length
- 2.5 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.