Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/BALCO-D-4"-GD
- Zoro # G223649373
product price:Â
$
98.35
/ea
Key Features
Probe Sheath Material
304 Stainless Steel
Process Mounting
Flange
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/BALCO-D-4"-GD
- Zoro #
- G223649373
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Probe Sheath Material
- 304 Stainless Steel
- Process Mounting
- Flange
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Maximum Temperature (°F)
- 239 Degrees F
- Maximum Temperature (°C)
- 115 Degrees C
- Accuracy
- +/-1 % @ 70 Degrees F
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Resistance
- 1,000 ohm
- Flange Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
- Response Time
- 8 sec
Dimensions
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.