Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-A-24'-PB
- Zoro # G023649757
product price:Â
$
771.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Air
Connector Type
Wire Leads
Resistance
1,000 ohm
Maximum Temperature (°C)
212 Degrees C
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-A-24'-PB
- Zoro #
- G023649757
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- For Media Type
- Air
- Connector Type
- Wire Leads
- Resistance
- 1,000 ohm
- Maximum Temperature (°C)
- 212 Degrees C
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- Copper
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 250 Degrees F
- Process Mounting
- Flange
- Accuracy
- +/-0.41 Degrees C ( +/-0.74 Degrees F) @ 21.1 Degrees C (70 Degrees F), +/-0.87 Degrees C ( +/-1.56 Degrees F) @ 54.4 Degrees C (130 Degrees F)
- Response Time
- 8 sec
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.17 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 ft
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.