ThermistorProbe, 1/4"Dia, 12"L, 24" L
- Mfr # A/1.8K-D-12"-PB
- Zoro # G524937506
product price:Â
$
24.29
/ea
Key Features
Maximum Temperature (°F)
302 Degrees F
Connector Type
Wire Leads
Probe Sheath Material
304 Stainless Steel
Resistance
1.8 kiloohm
Response Time
10 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1.8K-D-12"-PB
- Zoro #
- G524937506
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 24 in
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probe
- Maximum Temperature (°F)
- 302 Degrees F
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 1.8 kiloohm
- Response Time
- 10 sec
- Accuracy
- +/-0.5 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 85 Degrees C
- Enclosure Material
- Plastic
- Cable Material
- PTFE
- For Media Type
- Air
- Calibration Certificate Included
- No Certification Included
Description
Thermistor Probe, Resistance 1.8 kiloohm, Wire Leads, Cable Length 24 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.