Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/BALCO-D-8"-GD
- Zoro # G023648910
product price:Â
$
98.35
/ea
Key Features
Accuracy
+/-1 % @ 70 Degrees F
Minimum Temperature °F
-40 Degrees F
Maximum Temperature (°F)
239 Degrees F
For Media Type
Air
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/BALCO-D-8"-GD
- Zoro #
- G023648910
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Accuracy
- +/-1 % @ 70 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 239 Degrees F
- For Media Type
- Air
- Process Mounting
- Flange
- Maximum Temperature (°C)
- 115 Degrees C
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 8 sec
- Minimum Temperature °C
- -40 Degrees C
- Flange Material
- Galvanized Steel
- Enclosure Material
- Galvanized Steel
- Number of Wires
- 2-Wire
- Resistance
- 1,000 ohm
- Calibration Certificate Included
- No Certification Included
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.