Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-I-2.5"-4X
- Zoro # G023649870
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
5 yr
Minimum Temperature °F
-40 Degrees F
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Curve Type
Type II
Resistance
10,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-I-2.5"-4X
- Zoro #
- G023649870
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Curve Type
- Type II
- Resistance
- 10,000 ohm
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- For Media Type
- Liquids and Gels
- Process Mounting Connection
- Thread
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Length
- 2.5 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.