Shop ACI
See all product information
Create Account
RTDProbe, 0.25"Dia, 36"L, 2-WireWires, PTFE
- Mfr # A/1K-NI-RA-36"-GD
- Zoro # G424937699
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Process Mounting
Stick-On
Probe Length
36 in
Maximum Temperature (°F)
250 Degrees F
For Media Type
Air, Water
Resistance
1,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-RA-36"-GD
- Zoro #
- G424937699
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Process Mounting
- Stick-On
- Maximum Temperature (°F)
- 250 Degrees F
- For Media Type
- Air, Water
- Resistance
- 1,000 ohm
- Response Time
- 10 sec
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°C)
- 121 Degrees C
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Cable Material
- PTFE
Dimensions
- Probe Length
- 36 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- 12 in
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.