Shop ACI

ThermistorProbe, 10 kiloohm

  • Mfr # A/AN-RS-A14-C5
  • Zoro # G524937087

product price: 
$
37.85
/ea

Key Features

Response Time
10 sec
Resistance
10 kiloohm
Enclosure Material
Plastic
Calibration Certificate Included
No Certification Included
Accuracy
+/-0.2 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A/AN-RS-A14-C5
Zoro #
G524937087
UPC #
-
Country of Origin
United States
Item
Thermistor Probe
Response Time
10 sec
Resistance
10 kiloohm
Enclosure Material
Plastic
Calibration Certificate Included
No Certification Included
Accuracy
+/-0.2 Degrees C
Curve Type
Type III
Minimum Temperature °F
35 Degrees F
For Media Type
Air
Minimum Temperature °C
1.5 Degrees C
Connector Type
Screw Terminal
Maximum Temperature (°C)
50 Degrees C
Maximum Temperature (°F)
122 Degrees F

Dimensions

Manufacturer Warranty Length
5 yr

Description

Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.