Shop ACI
See all product information
Create Account
RTDProbe, 0.25"Dia, 5.75"L, 2-Wire, Plenum
- Mfr # A/100-2W-DO-4"-6'CL2P
- Zoro # G024937754
product price:Â
$
38.89
/ea
Key Features
Cable Material
Plenum
Maximum Temperature (°F)
239 Degrees F
Probe Sheath Material
Stainless Steel
Minimum Temperature °C
-40 Degrees C
Response Time
8 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-DO-4"-6'CL2P
- Zoro #
- G024937754
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Cable Material
- Plenum
- Maximum Temperature (°F)
- 239 Degrees F
- Probe Sheath Material
- Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 8 sec
- Flange Material
- Galvanized Steel
- Element Accuracy Class
- Class A
- Maximum Temperature (°C)
- 115 Degrees C
- Number of Wires
- 2-Wire
- Resistance
- 100 ohm
- Accuracy
- +/-0.06%
- For Media Type
- Air
- Connector Type
- Wire Leads
- Process Mounting
- Flange
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 5.75 in
- Cable Length
- 6 ft
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Plenum, Cable Length 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.