Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-I-4"-GD-NIST
- Zoro # G023649030
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Galvanized Steel
Response Time
8 sec
Process Mounting Thread Size
1/2" MNPT
Element Accuracy Class
Class A
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-I-4"-GD-NIST
- Zoro #
- G023649030
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Enclosure Material
- Galvanized Steel
- Response Time
- 8 sec
- Element Accuracy Class
- Class A
- Connector Type
- Wire Leads
- Calibration Certificate Included
- NIST Not Traceable
- Resistance
- 1,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 392 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting
- Thread
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
- Maximum Temperature (°C)
- 200 Degrees C
- For Media Type
- Water
- Number of Wires
- 2-Wire
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
- Cable Length
- N/A - No Cable
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.