Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/20K-S-GD
- Zoro # G723649163
product price:Â
$
86.99
/ea
Key Features
Maximum Temperature (°F)
200 Degrees F
Manufacturer Warranty Length
5 yr
Minimum Temperature °F
-40 Degrees F
For Media Type
Air
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-S-GD
- Zoro #
- G723649163
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°F)
- 200 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 20,000 ohm
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 93 Degrees C
- Number of Wires
- 2-Wire
- Enclosure Material
- Galvanized Steel
- Process Mounting Connection
- Strap
- Response Time
- 30 sec
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Calibration Certificate Included
- No Certification Included
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.