Shop ACI
See all product information
Create Account
RTDProbe, 0.25"Dia, 5.75"L, 2-Wire, Plenum
- Mfr # A/1K-2W-DO-4"-10'CL2P
- Zoro # G324937911
product price:Â
$
50.25
/ea
Key Features
Probe Diameter
0.25 in
Process Mounting
Flange
Element Accuracy Class
Class A
Calibration Certificate Included
No Certification Included
Cable Material
Plenum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-DO-4"-10'CL2P
- Zoro #
- G324937911
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Process Mounting
- Flange
- Element Accuracy Class
- Class A
- Calibration Certificate Included
- No Certification Included
- Cable Material
- Plenum
- Maximum Temperature (°C)
- 115 Degrees C
- Accuracy
- +/-0.06%
- For Media Type
- Air
- Resistance
- 1,000 ohm
- Flange Material
- Galvanized Steel
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 239 Degrees F
- Probe Sheath Material
- Stainless Steel
- Response Time
- 8 sec
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 5.75 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 10 ft
Description
RTD Probe, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Plenum, Cable Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.