Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-O-BB
- Zoro # G023649634
product price:Â
$
99.59
/ea
Key Features
Probe Diameter
0.25 in
Enclosure Material
Aluminum
Probe Bend
Straight
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Resistance
10,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-O-BB
- Zoro #
- G023649634
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Enclosure Material
- Aluminum
- Probe Bend
- Straight
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Resistance
- 10,000 ohm
- Maximum Temperature (°F)
- 158 Degrees F
- Minimum Temperature °F
- -22 Degrees F
- Connector Type
- Wire Leads
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Curve Type
- Type II
- Maximum Temperature (°C)
- 70 Degrees C
- Response Time
- 25 sec
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4.73 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.