Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10K-E1-D-18"-GD
- Zoro # G623649447
product price:Â
$
60.49
/ea
Key Features
For Media Type
Air
Maximum Temperature (°C)
150 Degrees C
Manufacturer Warranty Length
5 yr
Probe Diameter
0.25 in
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-D-18"-GD
- Zoro #
- G623649447
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- For Media Type
- Air
- Maximum Temperature (°C)
- 150 Degrees C
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 10,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Process Mounting Connection
- Duct
- Calibration Certificate Included
- No Certification Included
- Response Time
- 10 sec
- Maximum Temperature (°F)
- 302 Degrees F
- Enclosure Material
- Galvanized Steel
- Probe Bend
- Straight
- Accuracy
- +/-0.3 Degrees C ( +/-0.54 Degrees F)
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 18 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.