Shop ACI
See all product information
Create Account
Sensor, 1/4"Dia, 4"L, 10000ohm, 14"L, Thread
- Mfr # A/AN-I-4"-PB
- Zoro # G824936995
product price:Â
$
51.89
/ea
Key Features
For Media Type
Air, Liquids and Gels
Manufacturer Warranty Length
5 yr
Maximum Temperature (°F)
212 Degrees F
Connector Type
Wire Leads
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-I-4"-PB
- Zoro #
- G824936995
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- For Media Type
- Air, Liquids and Gels
- Maximum Temperature (°F)
- 212 Degrees F
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- Resistance
- 10,000 ohm
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Process Mounting Connection
- Thread
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -22 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Curve Type
- Type III
- Enclosure Material
- Plastic
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Process Mounting Thread Size
- 1/2" NPT
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.