Sensor, 1/4"Dia, 6"L, 20000ohm, 14"L, Thread
- Mfr # A/20K-INW-6"-GD
- Zoro # G624936942
product price:Â
$
27.05
/ea
Key Features
Probe Diameter
0.25 in
For Media Type
Air, Liquids and Gels
Process Mounting Connection
Thread
Manufacturer Warranty Length
5 yr
Cable Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-INW-6"-GD
- Zoro #
- G624936942
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- For Media Type
- Air, Liquids and Gels
- Process Mounting Connection
- Thread
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 10 sec
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Resistance
- 20,000 ohm
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.2 Degrees C
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°F)
- 250 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Length
- 6 in
- Process Mounting Thread Size
- 1/2" NPT
Description
Thermistor Probe, Resistance 20,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.