Shop ACI
See all product information
Create Account
Sensr, 1/4"Dia, 2.5"L, 10000ohm, 14"L, Thread
- Mfr # A/AN-I-2.5"-PB
- Zoro # G624936959
product price:Â
$
51.89
/ea
Key Features
Calibration Certificate Included
No Certification Included
Maximum Temperature (°C)
150 Degrees C
Minimum Temperature °C
-40 Degrees C
Cable Length
14 in
For Media Type
Air, Liquids and Gels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-I-2.5"-PB
- Zoro #
- G624936959
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air, Liquids and Gels
- Minimum Temperature °F
- -22 Degrees F
- Maximum Temperature (°F)
- 212 Degrees F
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.2 Degrees C
- Enclosure Material
- Plastic
- Connector Type
- Wire Leads
- Resistance
- 10,000 ohm
- Curve Type
- Type III
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Process Mounting Connection
- Thread
Dimensions
- Cable Length
- 14 in
- Probe Length
- 2.5 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" NPT
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.