Shop ACI
See all product information
Create Account
Sensor, 0.75"Dia, 1"L, 20000 ohm, 24" L, Duct
- Mfr # A/1.8K-PBS
- Zoro # G724937078
product price:Â
$
45.39
/ea
Key Features
Maximum Temperature (°C)
115 Degrees C
Minimum Temperature °F
-40 Degrees F
Minimum Temperature °C
-40 Degrees C
Enclosure Material
Plastic
Resistance
20,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1.8K-PBS
- Zoro #
- G724937078
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Maximum Temperature (°C)
- 115 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Plastic
- Resistance
- 20,000 ohm
- Accuracy
- +/-0.5 Degrees C
- Response Time
- 10 sec
- For Media Type
- Air
- Process Mounting Connection
- Duct
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 158 Degrees F
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.75 in
- Cable Length
- 24 in
- Probe Length
- 1 in
Description
Thermistor Probe, Resistance 20,000 ohm, Wire Leads, Cable Length 24 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.