Shop ACI
See all product information
Create Account
Sensr, 1/4"Dia, 2.5"L, 10000ohm, 14"L, Thread
- Mfr # A/CP-INW-2.5"-PB
- Zoro # G124937074
product price:Â
$
25.95
/ea
Key Features
Calibration Certificate Included
No Certification Included
Enclosure Material
Plastic
Cable Length
14 in
Resistance
10,000 ohm
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-INW-2.5"-PB
- Zoro #
- G124937074
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Plastic
- Resistance
- 10,000 ohm
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- Process Mounting Connection
- Thread
- Minimum Temperature °C
- -40 Degrees C
- Curve Type
- Type II
- Maximum Temperature (°F)
- 212 Degrees F
- Minimum Temperature °F
- -22 Degrees F
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 150 Degrees C
- Accuracy
- +/-0.2 Degrees C
- Response Time
- 10 sec
- For Media Type
- Air, Liquids and Gels
Dimensions
- Cable Length
- 14 in
- Probe Length
- 2.5 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" NPT
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.