Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/0.1CP-D-12"-GD
- Zoro # G723649064
product price:Â
$
71.85
/ea
Key Features
Calibration Certificate Included
No Certification Included
Maximum Temperature (°F)
158 Degrees F
Resistance
10,000 ohm
Accuracy
+/-0.12 Degrees C (0.216 Degrees F) @ 25 Degrees C (77 Degrees F) (5 Years), +/-0.60 Degrees C (1.08 Degrees F) @ 25 Degrees C (77 Degrees F) (10 Years)
Enclosure Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/0.1CP-D-12"-GD
- Zoro #
- G723649064
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 158 Degrees F
- Resistance
- 10,000 ohm
- Accuracy
- +/-0.12 Degrees C (0.216 Degrees F) @ 25 Degrees C (77 Degrees F) (5 Years), +/-0.60 Degrees C (1.08 Degrees F) @ 25 Degrees C (77 Degrees F) (10 Years)
- Enclosure Material
- Galvanized Steel
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Probe Bend
- Straight
- Curve Type
- Type II
- Minimum Temperature °F
- 32 Degrees F
- Maximum Temperature (°C)
- 70 Degrees C
- Minimum Temperature °C
- 0 Degrees C
- Connector Type
- Wire Leads
- For Media Type
- Air
- Process Mounting Connection
- Duct
- Response Time
- 10 sec
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 12 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.