Thermistor Probes
- Mfr # A/20K-I-4"-GD-NIST
- Zoro # G023649092
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °F
-40 Degrees F
Probe Bend
Straight
Probe Sheath Material
304 Stainless Steel
Enclosure Material
Galvanized Steel
Maximum Temperature (°F)
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/20K-I-4"-GD-NIST
- Zoro #
- G023649092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Probe Bend
- Straight
- Probe Sheath Material
- 304 Stainless Steel
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°F)
- 302 Degrees F
- For Media Type
- Liquids and Gels
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- Calibration Certificate Included
- NIST Not Traceable
- Process Mounting Connection
- Thread
- Number of Wires
- 2-Wire
- Resistance
- 20,000 ohm
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.