Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-A-24'-PB
- Zoro # G523649035
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°F)
302 Degrees F
Probe Diameter
0.17 in
Probe Sheath Material
PVC
Number of Wires
2-Wire
Response Time
15 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-A-24'-PB
- Zoro #
- G523649035
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- PVC
- Number of Wires
- 2-Wire
- Response Time
- 15 sec
- Maximum Temperature (°C)
- 150 Degrees C
- Resistance
- 10,000 ohm
- Process Mounting Connection
- Duct
- Probe Bend
- Bendable
- Connector Type
- Wire Leads
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Plastic
- Curve Type
- Type II
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.