Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/0.1CP-I-4"-GD
- Zoro # G623649232
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Resistance
10,000 ohm
Process Mounting Thread Size
1/2" MNPT
Minimum Temperature °F
32 Degrees F
Process Mounting Connection
Duct, Thread
Response Time
10 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/0.1CP-I-4"-GD
- Zoro #
- G623649232
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Resistance
- 10,000 ohm
- Minimum Temperature °F
- 32 Degrees F
- Process Mounting Connection
- Duct, Thread
- Response Time
- 10 sec
- Minimum Temperature °C
- 0 Degrees C
- For Media Type
- Liquids and Gels
- Accuracy
- +/-0.1 Degrees C ( +/-0.18 Degrees F)
- Maximum Temperature (°C)
- 70 Degrees C
- Maximum Temperature (°F)
- 158 Degrees F
- Calibration Certificate Included
- No Certification Included
- Probe Bend
- Straight
- Enclosure Material
- Galvanized Steel
- Probe Sheath Material
- 304 Stainless Steel
- Curve Type
- Type II
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.