Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/50K-S-GD
- Zoro # G223649212
product price:Â
$
79.39
/ea
Key Features
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Manufacturer Warranty Length
5 yr
Number of Wires
2-Wire
For Media Type
Air
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/50K-S-GD
- Zoro #
- G223649212
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Connector Type
- Wire Leads
- Response Time
- 30 sec
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°F)
- 200 Degrees F
- Maximum Temperature (°C)
- 93 Degrees C
- Resistance
- 50,000 ohm
- Process Mounting Connection
- Strap
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 50,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.