Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-IM-4"-GD
- Zoro # G223649755
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Probe Diameter
0.25 in
Calibration Certificate Included
No Certification Included
Resistance
1,000 ohm
Probe Sheath Material
304 Stainless Steel
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1K-NI-IM-4"-GD
- Zoro #
- G223649755
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- N/A - No Cable
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- RTD Probes
- Calibration Certificate Included
- No Certification Included
- Resistance
- 1,000 ohm
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 121 Degrees C
- Response Time
- 8 sec
- Process Mounting
- Thread
- Maximum Temperature (°F)
- 250 Degrees F
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- For Media Type
- Water
- Accuracy
- Minimum Temperature °F
- -40 Degrees F
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.