Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 12"L, 24" L
- Mfr # A/0.1AN-D-12"-PB
- Zoro # G324937126
product price:Â
$
33.49
/ea
Key Features
Calibration Certificate Included
No Certification Included
Probe Diameter
0.25 in
Manufacturer Warranty Length
5 yr
For Media Type
Air
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/0.1AN-D-12"-PB
- Zoro #
- G324937126
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 302 Degrees F
- Cable Material
- PTFE
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Enclosure Material
- Plastic
- Resistance
- 10 kiloohm
- Maximum Temperature (°C)
- 85 Degrees C
- Accuracy
- +/-0.127 Degrees C
- Response Time
- 10 sec
- Connector Type
- Wire Leads
- Curve Type
- Type III
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 24 in
- Probe Length
- 12 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 24 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.