Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/100KS-D-12"-GD
- Zoro # G823649339
product price:Â
$
54.19
/ea
Key Features
Probe Bend
Straight
Connector Type
Wire Leads
Calibration Certificate Included
No Certification Included
Probe Diameter
0.25 in
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100KS-D-12"-GD
- Zoro #
- G823649339
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Bend
- Straight
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 302 Degrees F
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Enclosure Material
- Galvanized Steel
- Response Time
- 10 sec
- Resistance
- 100,000 ohm
- Maximum Temperature (°C)
- 150 Degrees C
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Process Mounting Connection
- Duct
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 100,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.