Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 6"L, 3-Wire, PTFE, SS
- Mfr # A/100-3W-PO-6"
- Zoro # G024937488
product price:Â
$
32.45
/ea
Key Features
Probe Sheath Material
Stainless Steel
Calibration Certificate Included
No Certification Included
Resistance
100 ohm
Manufacturer Warranty Length
5 yr
Maximum Temperature (°C)
200 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-PO-6"
- Zoro #
- G024937488
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Probe Sheath Material
- Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Resistance
- 100 ohm
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 3-Wire
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 392 Degrees F
- Accuracy
- +/-0.06%
- Response Time
- 8 sec
- Cable Material
- PTFE
- For Media Type
- Air, Water
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting
- Duct
- Element Accuracy Class
- Class A
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Length
- 6 in
- Probe Diameter
- 0.25 in
Description
RTD Probe, Number of Wires 3-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.