Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/100KS-D-18"-GD
- Zoro # G923649826
product price:Â
$
60.49
/ea
Key Features
Manufacturer Warranty Length
5 yr
Minimum Temperature °C
-40 Degrees C
Probe Length
18 in
For Media Type
Air
Response Time
10 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100KS-D-18"-GD
- Zoro #
- G923649826
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Response Time
- 10 sec
- Probe Bend
- Straight
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°C)
- 150 Degrees C
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 302 Degrees F
- Number of Wires
- 2-Wire
- Process Mounting Connection
- Duct
- Resistance
- 100,000 ohm
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 18 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 100,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.