Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 1"L, 20' L
- Mfr # A/10KS-BP-20'CL2P
- Zoro # G524936820
product price:Â
$
55.09
/ea
Key Features
Cable Material
FEP
Probe Diameter
0.25 in
Minimum Temperature °F
-40 Degrees F
Accuracy
+/-0.2 Degrees C
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10KS-BP-20'CL2P
- Zoro #
- G524936820
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Cable Material
- FEP
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 10 kiloohm
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 150 Degrees C
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 10 sec
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- -40 Degrees F
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 1 in
- Cable Length
- 20 ft
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 20 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.