Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10K-E1-D-12"-GD
- Zoro # G023649580
product price:Â
$
54.19
/ea
Key Features
Accuracy
+/-0.3 Degrees C ( +/-0.54 Degrees F)
Maximum Temperature (°C)
150 Degrees C
Process Mounting Connection
Duct
Probe Bend
Straight
Response Time
10 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-D-12"-GD
- Zoro #
- G023649580
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Accuracy
- +/-0.3 Degrees C ( +/-0.54 Degrees F)
- Maximum Temperature (°C)
- 150 Degrees C
- Process Mounting Connection
- Duct
- Probe Bend
- Straight
- Response Time
- 10 sec
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 302 Degrees F
- Resistance
- 10,000 ohm
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.