Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-IM-2.5"-GD
- Zoro # G423649456
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Probe Length
2.5 in
Resistance
10,000 ohm
Process Mounting Thread Size
1/2" MNPT
Probe Sheath Material
304 Stainless Steel
Curve Type
Type II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-IM-2.5"-GD
- Zoro #
- G423649456
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Resistance
- 10,000 ohm
- Probe Sheath Material
- 304 Stainless Steel
- Curve Type
- Type II
- For Media Type
- Liquids and Gels
- Process Mounting Connection
- Thread
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 150 Degrees C
Dimensions
- Probe Length
- 2.5 in
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.