Shop ACI
See all product information
Create Account
ThermistorProbe, 14 in CableL, Plate
- Mfr # A/20K-SP
- Zoro # G524937131
product price:Â
$
22.15
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Resistance
20,000 ohm
Maximum Temperature (°F)
160 Degrees F
Cable Length
14 in
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-SP
- Zoro #
- G524937131
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 20,000 ohm
- Maximum Temperature (°F)
- 160 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 15 sec
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting Connection
- Plate
- Enclosure Material
- Stainless Steel
- For Media Type
- Air
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 20,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.