Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10K-E1-D-8"-GD
- Zoro # G523648854
product price:Â
$
55.45
/ea
Key Features
Enclosure Material
Galvanized Steel
Probe Bend
Straight
Calibration Certificate Included
No Certification Included
Accuracy
+/-0.3 Degrees C ( +/-0.54 Degrees F)
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-D-8"-GD
- Zoro #
- G523648854
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Enclosure Material
- Galvanized Steel
- Probe Bend
- Straight
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.3 Degrees C ( +/-0.54 Degrees F)
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 150 Degrees C
- For Media Type
- Air
- Process Mounting Connection
- Duct
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Resistance
- 10,000 ohm
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 8 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.