Shop ACI
See all product information
Create Account
RTD Probe, 0.188"Dia, 2"L, 3-Wire, Teflon, SS
- Mfr # A/1K-LTS-4X-10'-NIST
- Zoro # G324936945
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate Included
NIST Traceable
Probe Diameter
0.188 in
Response Time
22 sec
Cable Material
Teflon
Minimum Temperature °C
-198 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-LTS-4X-10'-NIST
- Zoro #
- G324936945
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Calibration Certificate Included
- NIST Traceable
- Response Time
- 22 sec
- Cable Material
- Teflon
- Minimum Temperature °C
- -198 Degrees C
- Element Accuracy Class
- Class B
- Accuracy
- +/-0.54 Degrees C @ -32 Degrees F, +/-1.30 Degrees C @ -328 Degrees F
- For Media Type
- Air
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- Stainless Steel
- Number of Wires
- 3-Wire
- Connector Type
- Wire Leads
- Enclosure Material
- Plastic
- Resistance
- 1,000 ohm
- Minimum Temperature °F
- -324 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Process Mounting
- Stick-On
Dimensions
- Probe Diameter
- 0.188 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 10 ft
- Probe Length
- 2 in
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material Teflon, Cable Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.