Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10KS-I-2.5"-GD
- Zoro # G123649732
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Process Mounting Connection
Thread
Process Mounting Thread Size
1/2" MNPT
Enclosure Material
Galvanized Steel
Minimum Temperature °F
-40 Degrees F
Probe Bend
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10KS-I-2.5"-GD
- Zoro #
- G123649732
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Process Mounting Connection
- Thread
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Probe Bend
- Straight
- Maximum Temperature (°C)
- 150 Degrees C
- Calibration Certificate Included
- No Certification Included
- Response Time
- 10 sec
- For Media Type
- Liquids and Gels
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 10,000 ohm
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 2.5 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.