Thermistor Probes
- Mfr # A/10K-E1-S-GD
- Zoro # G723649514
product price:Â
$
91.99
/ea
Key Features
Calibration Certificate Included
No Certification Included
Minimum Temperature °C
-40 Degrees C
Enclosure Material
Galvanized Steel
Process Mounting Connection
Strap
Maximum Temperature (°F)
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/10K-E1-S-GD
- Zoro #
- G723649514
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probes
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- Process Mounting Connection
- Strap
- Maximum Temperature (°F)
- 200 Degrees F
- For Media Type
- Air
- Maximum Temperature (°C)
- 93 Degrees C
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.3 Degrees C ( +/-0.54 Degrees F)
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 10,000 ohm
- Response Time
- 30 sec
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.