Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-I-2.5"-GD-NIST
- Zoro # G423649784
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Probe Length
2.5 in
Probe Diameter
0.25 in
Manufacturer Warranty Length
5 yr
For Media Type
Water
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-I-2.5"-GD-NIST
- Zoro #
- G423649784
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- For Media Type
- Water
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 8 sec
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Process Mounting
- Thread
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 392 Degrees F
- Element Accuracy Class
- Class A
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 200 Degrees C
- Calibration Certificate Included
- NIST Not Traceable
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
- Enclosure Material
- Galvanized Steel
- Resistance
- 1,000 ohm
Dimensions
- Probe Length
- 2.5 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
- Process Mounting Thread Size
- 1/2" MNPT
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.