Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10KS-D-4"-GD
- Zoro # G323649341
product price:Â
$
54.19
/ea
Key Features
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Probe Length
4 in
Calibration Certificate Included
No Certification Included
Resistance
10,000 ohm
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10KS-D-4"-GD
- Zoro #
- G323649341
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Calibration Certificate Included
- No Certification Included
- Resistance
- 10,000 ohm
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 302 Degrees F
- Process Mounting Connection
- Duct
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Probe Bend
- Straight
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- Number of Wires
- 2-Wire
- For Media Type
- Air
Dimensions
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.