ThermistorProbe, 14 in CableL, Plate
- Mfr # A/AN-BC-SP-OR
- Zoro # G324937706
product price:Â
$
38.89
/ea
Key Features
Maximum Temperature (°F)
160 Degrees F
Resistance
10,000 ohm
Maximum Temperature (°C)
150 Degrees C
Minimum Temperature °C
-40 Degrees C
Response Time
15 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-BC-SP-OR
- Zoro #
- G324937706
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Maximum Temperature (°F)
- 160 Degrees F
- Resistance
- 10,000 ohm
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 15 sec
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.2 Degrees C
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Stainless Steel
- Process Mounting Connection
- Plate
- Curve Type
- Type III
- Connector Type
- Wire Leads
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.