Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10KS-D-6"-GD
- Zoro # G723649576
product price:Â
$
54.19
/ea
Key Features
Maximum Temperature (°F)
302 Degrees F
Resistance
10,000 ohm
Manufacturer Warranty Length
5 yr
Process Mounting Connection
Duct
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10KS-D-6"-GD
- Zoro #
- G723649576
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°F)
- 302 Degrees F
- Resistance
- 10,000 ohm
- Process Mounting Connection
- Duct
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Enclosure Material
- Galvanized Steel
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Probe Bend
- Straight
- Response Time
- 10 sec
- For Media Type
- Air
- Connector Type
- Wire Leads
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 6 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.