Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-2W-I-4"-GD
- Zoro # G723648968
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Probe Length
4 in
Element Accuracy Class
Class A
Number of Wires
2-Wire
Process Mounting
Thread
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-I-4"-GD
- Zoro #
- G723648968
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Element Accuracy Class
- Class A
- Number of Wires
- 2-Wire
- Process Mounting
- Thread
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 8 sec
- Maximum Temperature (°F)
- 392 Degrees F
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 100 ohm
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Water
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
Dimensions
- Probe Length
- 4 in
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" MNPT
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.